Beli alat alat service ac di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Imperial A/C Refrigeration Accessories
    Mulai

    Rp1.899.900

    Imperial A/C Refrigeration Accessories
    Deskripsi:
    These AC/refrigeration accessories include pinch-off tools designed to temporarily close off tubing for disconnecting and making repairs without loss of liquid or gas. Refrigerant recovery tools are also available to puncture large holes into recovery unit lines for quick and emergency discharge.
    atribut:
    • UNSPSC: 27111607
    • Accessory Type: Refrigerant Recovery Tool
    • For use with: 1/4 in to 1/2 in OD Tubing
    • Includes: Spare Gasket
  2. KRISBOW Testing Manifold (Pengukur Tekanan AC)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp379.900

  3. FLUKE Industrial Multimeter Service Kit (Multitester)
    Mulai

    Rp29.999.900

    FLUKE Industrial Multimeter Service Kit (Multitester)
    Deskripsi:
    This combo kit is built around the Fluke 289, Fluke's next-gen high performance industrial logging multimeter, combined with the i400 AC current clamp. Together, they help solve complex problems in electronics, plant automation, power distribution, and electro-mechanical equipment. The kit includes special accessories to make you even more productive on the job and will save over 15% compared with the individually priced items. Plus, you'll be working with the most trusted tools in the world.Fluke 289 DMM Features- Provides the ability to log data and graphically- TrendCapture graphically displays logged data session to quickly determine whether anomalies may have occurred.- Review up 10,000 recorded events and logged readings with on-board TrendCapture- Zoom on trend provides unprecedented ability to view and analyze TrendCapture data; zoom in up to 14 times.- Low Pass filter for accurate voltage and frequency measurements at the same time on adjustable speed motor drives and other electrically noisy equipment.- Includes premium test leads, alligator clips, and amp jack plugsFluke i400 AC Current Clamp Features- Provides accurate current measurements up to 400 A ac without breaking electric circuits.- Flexible, heat resistant test leads and alligator clips complete this high-performance kit.- Soft non-slippery over mold handle prevents from accidental touching live wiring- Max. conductor Ø 32 mm1000V voltage detection range for wide range of applications use- Measures up to 1000 V AC/DC voltage- Measures up to 10 A AC/DC current- Measure resistance up to 500 MΩ- Measure frequency up to 1000 kHz maxSafety Features- Rated for CAT III 1000 V for added protection- Rated for CAT IV 600 V for added protection- CE and CSA approved
    atribut:
    • Battery Type: 6 AA alkaline batteries, NEDA 15A IECLR6
    • Battery Life (hour): 100 minimum, 200 in logging mode
    • Temperature (°C): Operating : -20°C to 55°C; Storage : -40°C to 60°C
    • Electromagnetic Compatibility: EMC EN61326–1
    • Vibration: Random vibration per MIL-PRF-28800F Class 2
    • Conductance (nS): 50
    • DC mV Resolution (μV): 1
    • Logging Memory: Up to 15000 readings
    • Maximum Conductor Diameter (mm): 32
    • Maximum Conductor Size (busbar) (mm): 750
    • Maximum Non-destructive Current (A): 1000
    • Maximum Voltage (V) : 1000 (between any terminal and earth ground)
    • Megaohm Range (MΩ): Up to 500
    • Nominal Current Range (A): 400 (Fluke i400)
    • Output Cable Length (m): 1.5
    • Output Level (mA/A): 1
    • Shock (m): 1 drop per IEC/EN 61010–1 3rd Edition
    • Size (HxWxL) (cm): 22.2x10.2x6
    • True-RMS AC Bandwidth (kHz): 100
    • Usable Frequency (Hz): 5-20000
  4. KRISBOW Air Condition Technician Tool (Set Perkakas)
    Mulai

    Rp12.999.900

    KRISBOW Air Condition Technician Tool (Set Perkakas)
    atribut:
    • Dimensions (mm): 500x400x400
  5. TEKIRO Mechanic Tools Set (Perkakas Set Otomotif)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp88.900

    TEKIRO Mechanic Tools Set (Perkakas Set Otomotif)
    Deskripsi:
    Untuk membuka /melepas baut/mur pada kendaraan dengan berbagai ukuran tertentuMaterial : chrome vanadium
  6. RACO Access Fitting for Metal Conduit
    Mulai

    Rp469.900

    RACO Access Fitting for Metal Conduit
    Deskripsi:
    These covers screw onto the opening of an access fitting to help seal out moisture and prevent corrosion to protect the conductors inside.
    atribut:
    • UNSPSC: 39121202
    • Back Type: Flat
    • Connection Type: Threaded
    • Hazardous Location: No
    • Hub Style: Threaded
    • Material: Aluminium
    • Thread Gender: Female
    • Thread Type: NPT
    • Type of Body: Conduit Outlet Body
  7. BriskHeat A/C Refrigeration Accessories
    Mulai

    Rp3.699.900

    BriskHeat A/C Refrigeration Accessories
    Deskripsi:
    Briskheat A/C refrigeration accessories help keep refrigerants at a safe temperature for use with refrigerators, freezers, and air conditioners.
    atribut:
    • UNSPSC: 40101829
    • For use with: Metal Cylinder
    • Width (inch): 6
    • Height (inch): 6
    • Length (inch): 24
    • Accessory Type: Jug Warmer
    • Amps AC (A): 0.83
    • Control Range Temperature (°F): 0 to 120
    • Includes: Preset Thermostat
    • Powered by: Electric
    • Strap Width (inch): 2
    • Voltage (V): 240
    • Wattage (W): 200
    • Wattage Density (W/sq.in): 1.40
  8. DAYTON A/C Refrigeration Accessories
    Mulai

    Rp1.099.900

    DAYTON A/C Refrigeration Accessories
    Deskripsi:
    Freestanding, one-person hand sinks and hand wash stations feature deep bowls for scrubbing and rinsing. These all-purpose sinks and stations include faucets and handles.
    atribut:
    • UNSPSC: 40141609
    • Accessory Type: Drain Cleaning Gun
    • Application: Clears Clogged Condensate Drains
    • Color: Black
    • For use with: Drain Openings
    • Includes: Flexible Hose with Rubber Tip
    • Length (inch): 5-1/4
    • Manufacturer Part Number: 491A19
    • Material: Plastic
    • Maximum Working Pressure: 800
    • Size (inch): 5-1/4x5-13/64
    • Width (inch): 2
  9. APPLETON ELECTRIC Access Fitting for Metal Conduit
    Mulai

    Rp539.900

    APPLETON ELECTRIC Access Fitting for Metal Conduit
    Deskripsi:
    C fittings have a rectangular body and make straight connections for EMT conduit. They have one outlet that allows access to the wire and cable inside.
    atribut:
    • UNSPSC: 39121202
    • Back Type: Flat
    • Color: Gray
    • Compatible Conduit Type: EMT
    • Connection Type: Set Screw
    • Finish: Powder Coated
    • For use with: EMT
    • Hazardous Location: Yes
    • Hub Style: Set Screw
    • Material: Aluminium
    • Standards: C22.2 No. 18.3; UL 514A; UL 514B
    • Type of Body: Conduit Outlet Body
  10. HOZAN (HOZAN TOOL INDUSTRIAL) AC Adapter
    Mulai

    Rp419.900

    HOZAN (HOZAN TOOL INDUSTRIAL) AC Adapter
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Suitable Model: L-711
  11. Dynabrade Abrasive Belt
    Mulai

    Rp15.999.900

    Dynabrade Abrasive Belt
    Deskripsi:
    - Grind, deburr, blend and polish, on metal, plastic, fiberglass, composites, rubber, glass and more. Grind from contact wheel or platen pad; finish and polish using slack of belt.- Tool includes 11206 Contact Arm for 3/4" wide x 18" long abrasive belts.- Lightweight, ergonomic 7 degree offset design. Grinding head pivots 360 degrees for securing in most efficient position.- Belt guard easily detaches for quick abrasive change; simple belt tracking adjustment knob.
    atribut:
    • Power (W): 0.5
    • Air Consumption (LPM): 28
    • Max. SFPM: 4550
    • Air Inlet Thread (inch): 1/4 NPT
    • Exhaust Type: Front
    • CE Certified: Yes
    • Dimensions (HxLxW) (mm): 4.875x14.25x6.25
    • EAC Certified: Yes
    • Hose I.D. in. (inch): 3/8
    • Maximum Speed (rpm): 20000
    • Motor Type: Rotary Vane
    • Tool Style: 7 Degree Offset
    • Vacuum Type: Non-Vacuum
  12. Zebra Technologies AC Adapter (Adaptor)
    Mulai

    Rp1.399.900

    Zebra Technologies AC Adapter (Adaptor)
    Deskripsi:
    Mobile AC Adapter
    atribut:
    • Compatible Device: QLn/ZQ5/ZQ6
    • Cord: EU
  13. FLUKE Digital multimeter 289 (with true RMS value trend capture)
    Mulai

    Rp32.999.900

    FLUKE Digital multimeter 289 (with true RMS value trend capture)
    Deskripsi:
    Equipped with a logging function with memory, you can check the measured values in a graph without using a PC.*Products with proofreading documents cannot be canceled after ordering.Only products that include proofreading documents and traceability system diagrams will be accompanied by applicable documents. Calibration points are standard points determined by the calibration company. *Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.
    atribut:
    • AC Current (A): 0.4~10
    • AC Voltage (V): 1000
    • Capacitor Capacitance (F): 100m
    • Continuous Operating Time: 200 hours
    • DC Current (A): 0.4~10
    • DC Voltage (V): 1000
    • Mass (g): 870
    • Maximum Display: 50000 counts
    • Resistance (Ω): 500M
    • Wave Detection: True RMS type (RMS)
  14. Tasco R134A Car Air Conditioner Gauge ManiFold (Pengukur Tekanan AC)
    Mulai

    Rp2.799.900

    Tasco R134A Car Air Conditioner Gauge ManiFold (Pengukur Tekanan AC)
    Deskripsi:
    Alat ukur manifold dan tekanan AC untuk refregeran R134a dan R404A
  15. CP Brass Manifold Gauge Set
    Mulai

    Rp639.900

    CP Brass Manifold Gauge Set
    Deskripsi:
    Fungsi dari manifold gauge adalah untuk mengukur tekan negatif maupun tekanan positif dan digunakan untuk memperbaiki pendingan pada AC atau kulkas.
  16. DIVERSITECH A/C Refrigeration Accessories
    Mulai

    Rp1.599.900

    DIVERSITECH A/C Refrigeration Accessories
    Deskripsi:
    Diversitech drain-clearing guns are designed to clear clogged condensate drains with high amounts of working pressure. The powerful burst of compressed air lets you quickly clear clogged drain lines. They include flexible hoses with rubber tips to help you reach deeper, more troublesome backups.
    atribut:
    • UNSPSC: 40141609
    • Accessory Type: Drain Clearing Gun
    • Application: Clears Clogged Condensate Drains
  17. KYOTO TOOL (KTC) Mechanic Tool Set (Set Perkakas)
    30%
    Mulai

    Rp1.299.900

    KYOTO TOOL (KTC) Mechanic Tool Set (Set Perkakas)
    Deskripsi:
    A tool set that uses a wall-mounted case that can fit freely in a variety of spaces.A sliding shutter (lockable) protects important tools. (Key sold separately)The case has a silhouette of the product, making it convenient for tool management.A sliding shutter (lockable) protects important tools.The case has a silhouette of the product, making it convenient for tool management.Can be hung on the wall by using anchors.Purpose:For automobile/machine maintenance
  18. monotaro Manifold Kit For R410A (With Hose) (Pengukur Tekanan AC)
    Mulai

    Rp1.499.900

    monotaro Manifold Kit For R410A (With Hose) (Pengukur Tekanan AC)
    Deskripsi:
    Easy to use ball valve type. With sight glasses for convenient fluid confirmation. For R410a refrigerant
    atribut:
    • Compound Gauge (MPa): -1 to 3.8 (low pressure side)
    • Pressure (MPa): -1 to 5.3 (high pressure side)
    • External Dimensions (mm): 120×230
    • Accessories: Charge hose (red, blue, yellow x 1 each), storage case
    • Hose Length (mm): Approximately 920
    • Body Material: (Manifold) Aluminium, (Fitting) Brass
    • Connection Diameter: (Charge Hose) 5/16 Flare
    • Connection Port Diameter: (Manifold kit body) 5/16 flare
    • Coolant: R410A, R32
    • Gauge Diameter (Φmm): 80
    • Material (Hose): NBR
    • Mounting Screw: 1/8NPT
    • Normal Pressure (MPa): 5.5
    • Purpose: For R410A/R32 Refrigerant
  19. Imperial Manifold Gauge Sets (Pengukur Tekanan AC)
    Mulai

    Rp2.799.900

    Imperial Manifold Gauge Sets (Pengukur Tekanan AC)
    Deskripsi:
    Mechanical manifold gauge sets test, evacuate, and charge refrigeration and A/C systems. Also referred to as manifold gauges, they have high and low side dial pressure gauges on a manifold with a hanging hook.
Daftar Harga alat alat service ac Terbaru November 2026
Imperial A/C Refrigeration AccessoriesRp1.899.900
KRISBOW Testing Manifold (Pengukur Tekanan AC)Rp379.900
FLUKE Industrial Multimeter Service Kit (Multitester)Rp29.999.900
KRISBOW Air Condition Technician Tool (Set Perkakas)Rp12.999.900
TEKIRO Mechanic Tools Set (Perkakas Set Otomotif)Rp88.900
RACO Access Fitting for Metal ConduitRp469.900
BriskHeat A/C Refrigeration AccessoriesRp3.699.900
DAYTON A/C Refrigeration AccessoriesRp1.099.900
APPLETON ELECTRIC Access Fitting for Metal ConduitRp539.900
HOZAN (HOZAN TOOL INDUSTRIAL) AC AdapterRp419.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)